Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x FNPT x Socket, 3/4 in Pipe Size
Mfr # 403007
Zoro # G5279321
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 403007
- Zoro # G5279321
- UPC # 25528714956
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 2.75 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 2.75" |
Fitting Side A Outside Diameter | 1 1/4 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Overall Length | 2 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 1/4 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 3/4 in, Female, NPT, 1 1/4 in, 14, 3/4 in, Female, Socket, 1 1/4 in, Includes Seal No, 2 3/4 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED DRAINAGE SYSTEMS EXT SNAP CORR COUP 4"" (0412AA)
- ITW Fitting Insulation, 90 Elbow, 5 In. ID (26400)
- PARKER 1/4" Compression x FNPT Connector (P4FC4)
- ELKAY Side Spray Hose (LK7922X5SS)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/8 in x 1/4 in Pipe Size (439052)
- ZORO SELECT PVC Adapter, Hub, 4 in Pipe Size (41740)
- ZORO SELECT PVC Vent Tee, Hub, 1-1/2 in Pipe Size (1WKU8)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 2 in Pipe Size (1407-020)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- GENOVA PRODUCTS LASCO 205025BC Pipe Nipple, 1/2 in, NPT, PVC, Gray, SCH 80 Schedule, 2-1/2 in L (383025D)
- Zoro Select Fittings