Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Socket x FNPT x Socket, 1/2 in Pipe Size
Mfr # 403005
Zoro # G5276826
product price: $0.60
/ea
$0.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 403005
- Zoro # G5276826
- UPC # 25528149352
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 2.55 in |
Pipe Size (Fittings) | 1/2" |
Pipe Fitting Length | 2.55" |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Overall Length | 2 9/16 in |
Fitting Thread Size B | 14 |
Fitting Side A Outside Diameter | 1 1/16 in |
Pipe Size | 1/2 in |
Description
Tee, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, NPT, 1 1/16 in, 14, 1/2 in, Female, Socket, 1 1/16 in, Includes Seal No, 2 9/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 24In (04-BRN7924)
- SHARPE VALVES Gate Valve, Class 800, 1/2 In. (4371003720)
- DELTA Cartridge, 6Set Dvrtr (RP51919)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/4 in Pipe Size (817-002)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size (1436132)
- ZORO SELECT PVC, Stainless Steel Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007SS)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 3/4 in x 1/2 in Pipe Size (1436074)
- THRIFCO PLUMBING 2 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH 40 (8114196)
- Zoro Select Fittings