Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Insert, 3 in Pipe Size
Mfr # 1401030
Zoro # G5316586
original price:
$27.29
24% off
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1401030
- Zoro # G5316586
- UPC # 25528709778
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Fitting Length | 8.50" |
Pipe Size (Fittings) | 3" |
Fitting Length | 8.5 in |
Fitting Side A Outside Diameter | 3 1/8 in |
Fitting Side B Outside Diameter | 3 1/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Fitting Side C Outside Diameter | 3 1/8 in |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 8 1/2 in |
Barb Size | 3" |
Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
Tee, PVC, For Pipe Schedule 40, 3 in, Male, Insert, 3 1/8 in, 3 In. Barb Size, 3 in, Male, Insert, 3 1/8 in, 3 in, Male, Insert, 3 1/8 in, Includes Seal No, 8 1/2 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- MOEN Service Kit (40089OWB)
- THRIFCO PLUMBING 3/8 Brass Tee (9317064)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (438131BC)
- ZORO SELECT PVC Wye, Hub, 1-1/2 in Pipe Size (1WJT8)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 3 in Pipe Size (1WKR8)
- ZORO SELECT PVC 90 Degree Side Inlet Elbow, Hub, 3 in x 3 in x 1 1/2 in Pipe Size (1WKT3)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2 in Pipe Size (436020)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size (1401167)
- PLASTIC TRENDS ADAPTR CLEAN PVC4""SPIGXF (P1504)
- Zoro Select PVC Pipe Fittings