Shop All PVC Pipe Fittings
Zoro Select
PVC Tee, Insert, 2 in Pipe Size
Mfr # 1401-020
Zoro # G5316306
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 170 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401-020
- Zoro # G5316306
- UPC # 25528723019
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Length | 5.51 in |
Pipe Fitting Length | 5.51" |
Fitting Side A Outside Diameter | 2 1/16 in |
Barb Size | 2" |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 5 1/2 in |
Fitting Side B Outside Diameter | 2 1/16 in |
Fitting Side C Outside Diameter | 2 1/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Description
Tee, PVC, For Pipe Schedule 40, 2 in, Male, Insert, 2 1/16 in, 2 In. Barb Size, 2 in, Male, Insert, 2 1/16 in, 2 in, Male, Insert, 2 1/16 in, Includes Seal No, 5 1/2 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Transfer Valve Trim With Lever Handle (T23509-4-BL)
- ZORO SELECT 1" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC74)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT3)
- VIEGA Viega ProPress tailpiece, 1" x 1-1/4" (79815)
- ZORO SELECT PVC Bushing, Spigot x SD Hub, 4 in Pipe Size (1WKL5)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size (436025)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 3/8 in Pipe Size (838-073)
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 1/4 in Pipe Size (837-072)
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1 in Pipe Size (830-010SR)
- Zoro Select PVC Pipe Fittings