Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, Spigot x Socket, 3 in Pipe Size
Mfr # 409030
Zoro # G5287247
original price:
$12.68
16% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 409030
- Zoro # G5287247
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Fitting Length | 6.42 in |
Pipe Size (Fittings) | 3" |
Pipe Fitting Length | 6.42" |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 15/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Overall Length | 6 3/8 in |
Fitting Side A Outside Diameter | 3 1/2 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Male, Spigot, 3 1/2 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, 6 3/8 in Overall Length, 260 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 1" QC x 1" NPT Male (ZUSA-STF-QC-481)
- WESTERN ENTERPRISES We 680-3Sf Nipple (312-680-3SF)
- DURAVIT Fixing For Siphon Cover White (0055030000)
- JOMAR VALVE 1-1/4" NPT Italian Brass Ball Valve (T-100NE)
- ZORO SELECT Reducing Bushing, 12 x 10 in, Schedule 40 (437670)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (847-040)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size (416251)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (429532)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 2 1/2 in Pipe Size (837-339)
- LESSO AMERICA 4x2 DWV PIPE INCREASER REDUCER (LP102-420B)
- Zoro Select Fittings