Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, Spigot x Socket, 1-1/4 in Pipe Size
Mfr # 409012
Zoro # G5278192
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 409012
- Zoro # G5278192
- UPC # 25528718145
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Fitting Length | 3.34 in |
Pipe Fitting Length | 3.34" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in |
Overall Length | 3 5/16 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 1/4 in, Male, Spigot, 1 1/4 in, Female, Socket, Includes Seal No, 3 5/16 in Overall Length, 370 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, 1/2 Volume Control Insert (1166634)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- ZURN Floor Double Ft Valve, Brass, Inlet 1/2In FNPT (Z85500-XL-WM)
- SMITH-COOPER 4" Black Cap (08018901019)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1/2 in Pipe Size (438247)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1 in Pipe Size (839-168)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (839-101)
- ZORO SELECT PVC, Stainless Steel Female Adapter, FNPT x Socket, 1/4 in Pipe Size (835-002SR)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size (416251)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKA8)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Slip Schedule 80 PVC Tee (PVC 08400 2000HA)
- Zoro Select PVC Pipe Fittings