Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x Socket, 3/4 in Pipe Size
Mfr # 410007
Zoro # G5278323
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410007
- Zoro # G5278323
- UPC # 25528141684
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Fitting Length | 2.2 in |
Pipe Size (Fittings) | 3/4" |
Pipe Fitting Length | 2.20" |
Fitting Side A Outside Diameter | 11/16 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 2 3/16 in |
Fitting Thread Size A | 14 |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Male, NPT, 11/16 in, 14, 3/4 in, Female, Socket, 1 5/16 in, Includes Seal No, 2 3/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Street Elbow, 45 Degrees, FNPT x MNPT, 3/4" Pipe Size (VS2214P-12-12)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP34355SS)
- WATTS Pressure Regulator, 3/8 in., 0 to 50 psi (3/8 LF215M1 0-50)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Socket, 4 in Pipe Size (P304-040)
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Spigot x Hub x Hub, 3 in Pipe Size (06063)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size (H435020SRLS)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1/2 in x 1/8 in Pipe Size (438071)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 2 in Pipe Size (807-020)
- ZORO SELECT 90 Elbow, 10 in, Female NPT, Schedule 40 (406100)
- Zoro Select Fittings