Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x Socket, 2 in Pipe Size
Mfr # 410020
Zoro # G5278244
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410020
- Zoro # G5278244
- UPC # 25528723866
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Fitting Length | 3.91" |
Fitting Length | 3.91 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 3 7/8 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 2 in, Male, NPT, 2 in, Female, Socket, Includes Seal No, 3 7/8 in Overall Length, 280 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe (ZFB0220160)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24 in.L (32PL-CA11-0240-11D-11D)
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- AMERICAN STANDARD Recess Bath, 60 in L, 30 in W, White, Americast(R) (2390202.020)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size (429007BC)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/2 in Pipe Size (437337)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 in Pipe Size (439211)
- ZORO SELECT PVC Coupling, Insert, 1 1/2 in x 1 in Pipe Size (1429-211)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 1-1/2 in Pipe Size (1WKD8)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3/4 in Pipe Size (407007)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (835-074SR)
- Zoro Select PVC Pipe Fittings