Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x FNPT, 3/4 in Pipe Size
Mfr # 412007
Zoro # G5278357
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 412007
- Zoro # G5278357
- UPC # 25528723897
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Length | 2.24 in |
Pipe Fitting Length | 2.24" |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 2 3/16 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, NPT, 3/4 in, Male, NPT, Includes Seal No, 2 3/16 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211512)
- VALTERRA 3/4" FPT PVC Spring Swing Check Valve (200-07F)
- LEGEND VALVE 1-1/4" x 3/4" BRZE HYDRANT TEE (312-086)
- PARKER 0.17" Barb x 0.17" Barb x 1/16" MNPT Brass Branch Tee (232-4-1)
- ZORO SELECT PVC Hub Adapter Increaser, CI Spigot x Hub, 2 in x 1 1/2 in Pipe Size (1WKK1)
- ZORO SELECT PVC Socket Cap, Hub, 1-1/2 in Pipe Size (1WKK6)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 in x 1 in x 3/4 in Pipe Size (402131)
- ZORO SELECT PVC Adapter, Hub x SD Hub, 4 in Pipe Size (1WKK3)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size (409020)
- ZORO SELECT PVC Female Trap Adapter with Poly Nut, Hub x Socket, 1-1/2 in Pipe Size (1CNX9)
- B&K 3/4 In. FIP Schedule 80 Threaded PVC Union (164-134HC)
- Zoro Select PVC Pipe Fittings