Shop All PVC Pipe Fittings
Zoro Select
PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size
Mfr # 412005
Zoro # G5278226
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 412005
- Zoro # G5278226
- UPC # 25528141868
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1.96 in |
Pipe Fitting Length | 1.96" |
Overall Length | 1 15/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
90 Degrees Street Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1/2 in, Female, NPT, 1/2 in, Male, NPT, Includes Seal No, 1 15/16 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- GC VALVES Rebuild kit, S20 series, 1 1/4 & 1 1/2" brass, buna elastomerics, AC (KS201AF02N5GJ2)
- PARKER Reducing Adapter, Brass, 3/4 x 3/8 in (222P-12-6)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 1/2" Female x 1/2" Female NPT (FT04-04)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size (829-168)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1 in Pipe Size (1403010)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size (1WKT6)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- LASCO FITTINGS Reducing Tee, 1 1/2 x 1/2 x 1/2 in, Socket (401209)
- Zoro Select PVC Pipe Fittings