Shop All PVC Pipe Fittings
Zoro Select
PVC Straight Plug, Insert, 1/2 in Pipe Size
Mfr # 1449-005
Zoro # G5316455
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Straight Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 360 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1449-005
- Zoro # G5316455
- UPC # 25528723538
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 1.8 in |
Pipe Fitting Length | 1.80" |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Outside Diameter | 3/4 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 3/4 in |
Barb Size | 1/2" |
Description
Straight Plug, 1/2 in Nominal Pipe Size, PVC, Schedule 40, Insert, For Pipe Schedule 40, 3/4 in Outside Diameter, 1 3/4 in Overall Length, 750 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 23.5 in W x 41.0125 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-18-14S)
- TOTO Toilet Seat, Without Cover, polypropylene, Elongated, White (SC534#01)
- LEGEND VALVE 3" S-603 PVC BALL VALVE (201-210)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 3/4 in Pipe Size (829-131)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 2 in Pipe Size (1406-020)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 4 in Pipe Size (1WKR9)
- ZORO SELECT PVC Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJP7)
- ZORO SELECT PVC Coupling, Compression, 2-1/2" Pipe Size (160-109)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/2 in Pipe Size (808-005)
- Zoro Select PVC Pipe Fittings