Shop All PVC Pipe Fittings
Zoro Select
PVC Straight Plug, Insert, 1-1/2 in Pipe Size
Mfr # 1449-015
Zoro # G5316561
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Straight Plug
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 200 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1449-015
- Zoro # G5316561
- UPC # 25528763404
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Fitting Length | 1.87 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Fitting Length | 1.87" |
Pipe Size | 1 1/2 in |
Outside Diameter | 1 13/16 in |
Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Overall Length | 1 7/8 in |
Barb Size | 1-1/2" |
Description
Straight Plug, 1 1/2 in Nominal Pipe Size, PVC, Schedule 40, Insert, For Pipe Schedule 40, 1 13/16 in Outside Diameter, 1 7/8 in Overall Length, 500 psi Maximum Operating Pressure, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Cap Kit - (115034)
- LEGEND VALVE 3" T-451 CHECK VALVE NL (105-110NL)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9E35ABCP)
- ZORO SELECT PVC Repair Coupling, Hub, 2 in Pipe Size (1WKK5)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 1 1/2 in Pipe Size (401133)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size (802-007SR)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size (412010)
- SPEARS Spears P327-040BC 4 in. Double Elbow PVC DWV (P327-040BC)
- Zoro Select PVC Pipe Fittings