Shop All PVC Pipe Fittings
Zoro Select
PVC, Stainless Steel Union, Socket x FNPT, 1-1/2 in Pipe Size
Mfr # 8059-015SR
Zoro # G3416332
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Union
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8059-015SR
- Zoro # G3416332
- UPC # 54211859803
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 13/16 in |
Description
Union, PVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, NPT, Includes Seal Yes, 2 13/16 in Overall Length, 130 psi @ 73 Degrees F Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1/4" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010460)
- ZORO SELECT 1-1/4" x 7" Black Pipe Nipple Sch 40 (586-070)
- HARVEY Gasket Bolwax# (011005)
- WATCO Univ. NuFit 2.875 in. Push Pull Stopper, Grid Strain and 1 Hole Overflow Combo Pin (48701-PP-PB-G)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size (1436169)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1/2 in Pipe Size (437287)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size (1436213)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 3/4 in Pipe Size (437334)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 in Pipe Size (437335)
- B & K Valve Box W/Cvr 14X19Blk (113BC)
- Zoro Select PVC Pipe Fittings