Shop All PVC Pipe Fittings
Zoro Select
PVC, Stainless Steel Transition Adapter, FNPT x SPG, 1 in Pipe Size
Mfr # 878-010SS
Zoro # G3368802
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Transition Adapter
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type FNPT x SPG
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 878-010SS
- Zoro # G3368802
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Plastic Side Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Overall Length | 2 7/16 in |
Metal Side Nominal Pipe Size | 1 in |
Hex Size | 1 7/8 in |
Plastic Side Outside Diameter | 1 1/4 in |
Metal Side Outside Diameter | 1 13/16 in |
Description
Transition Adapter, 1 in Metal Side Nominal Pipe Size, Stainless Steel Metal Side Material, 316, Female Metal Side Gender, NPT Metal Side Type, 1 13/16 in Metal Side Outside Diameter, 11 1/2 Metal Side Pipe Threading, 1 in Plastic Side Nominal Pipe Size, PVC Non-Threaded Insert Material, Male Plastic Side Gender, Spigot Plastic Side Type, 1 1/4 in Plastic Side Outside Diameter, Threaded Insert Material Stainless Steel, Schedule 80, For Pipe Schedule Schedule SDR 11, Includes Plug No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, MNPT, 3/8" T-handle (JF-100TFM)
- STEEL & OBRIEN 1" Tri-Clamp End 45 Degree Elbow - 316SS (2KMP-1-316)
- IN-SINK-ERATOR Adapter, Mounting (11599-H)
- 3M Quick Connect Filter, 3.3 gpm, 0.2 Micron, 4-1/2" O.D., 22 in H (5613403)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1/2 in Pipe Size (1435-005)
- ZORO SELECT PVC Elbow, 90 Degrees, Low Heel Inlet, Hub, 3 in x 3 in x 2 in Pipe Size (1CNX8)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1/2 in Pipe Size (409005)
- ZORO SELECT PVC Flange, Spigot, 8 in Pipe Size (856-080)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (406030)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 4 in Pipe Size (P321-040)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- Zoro Select PVC Pipe Fittings