Shop All PVC Pipe Fittings
Zoro Select
PVC, Stainless Steel Tee, Socket x Socket x FNPT, 3/4 in Pipe Size
Mfr # 802-007SR
Zoro # G3454053
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 802-007SR
- Zoro # G3454053
- UPC # 54211487792
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 3/4 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 1 3/8 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 3 3/16 in |
Pipe Size | 3/4 in |
Description
Standard Tee, PVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, NPT, 1 3/8 in, Includes Seal No, 3 3/16 in Overall Length, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Tee And Hose Kit, For Use w/2TGZ2 (033758-0050A)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Lever Handle (BYV11040A0EL000)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, P-Trap (1PNL3)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Mnpt Adapter - 1-3/4" Long 316SS (19WB-1.5-316)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 1/2 in Pipe Size (1401251)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ZORO SELECT PVC Blind Flange, Socket, 8 in Pipe Size (853-080)
- ZORO SELECT PVC Plug, Spigot, 1/2 in Pipe Size (449005)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- Zoro Select PVC Pipe Fittings