Shop All PVC Pipe Fittings
Zoro Select
PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size
Mfr # 802-015SR
Zoro # G3149867
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type Socket x Socket x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 802-015SR
- Zoro # G3149867
- UPC # 54211487808
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 7/16 in |
Fitting Side C Outside Diameter | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 4 11/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Description
Standard Tee, PVC, Schedule 80, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, 2 7/16 in, 1 1/2 in, Female, NPT, 2 5/16 in, Includes Seal No, 4 11/16 in Overall Length, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever for St743S, Oil Rubbed Bronze (THU068#RB)
- ZORO SELECT 1-1/2" FNPT 304/304L SS Threaded Outlet (300810350212)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- VITA NEEDLE CO Stainless Steel 304 Tubing 16XT @ 12" (G141)
- ZORO SELECT PVC Flush Bushing, Hub x Spigot, 2 in x 1 1/2 in Pipe Size (1WKF2)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 1 in Pipe Size (438289)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 1/2 in Pipe Size (439166)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 3 in Pipe Size (1406030)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 in x 2 in x 1 in Pipe Size (801-249)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 1200HA .75 in. PVC Schedule 80 Slip x Slip x Slip Tee (648573)
- Zoro Select Fittings