Shop All PVC Pipe Fittings
Zoro Select
PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in Pipe Size
Mfr # 835-007SR
Zoro # G3028952
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape Adapter
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 835-007SR
- Zoro # G3028952
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Description
Female Adapter, PVC, Schedule 80, For Pipe Schedule 80, 3/4 in, Female, Socket, 1 3/8 in, 3/4 in, Female, NPT, 1 3/8 in, Includes Seal No, 1 7/8 in Overall Length, 220 psi @ 73 Degrees F Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-08-08-SS)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P481)
- ANCHOR FLUID POWER 3/8" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN3/8-1)
- MABIS Mabis 641-2571-0000 Standard Hinged Toilet Seat (641-2571-0000)
- ZORO SELECT PVC 90 Degree Vent Street Elbow, Hub x Spigot, 3 in Pipe Size (06090)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size (420012)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/4 in x 1 1/4 in x 1/2 in Pipe Size (1402166)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 3/4 in Pipe Size (837-210)
- ZORO SELECT PVC Tee, Insert, 1 in Pipe Size (1401-010)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/2 in Pipe Size (8059-015SR)
- Zoro Select Fittings