Shop All PVC Pipe Fittings
Zoro Select
PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size
Mfr # 830-020SR
Zoro # G3428433
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC, Stainless Steel
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 830-020SR
- Zoro # G3428433
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 in |
Pipe Size | 2 in |
Overall Length | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Outside Diameter | 3 in |
Description
Standard Coupling, PVC, Schedule 80, For Pipe Schedule 80, 2 in, Female, NPT, 3 in, 2 in, Female, NPT, 3 in, Includes Seal No, 2 1/4 in Overall Length, 400 psi @ 73 Degrees F Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, Socket/Thread, 1-1/2" Size (4371003640)
- ELKAY Elkay Kit- Regulator - Green Spring (98732C)
- RICHMOND Water Heat Tnkls Elec 6Kw 220V (RMTEX-06)
- BONOMI 1-1/4" NPT Brass Ball Valve 3-Way (355N-11/4)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3/4 in Pipe Size (407007)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (838-248)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1/4 in Pipe Size (858-002)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 1 1/4 in Pipe Size (436132)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1-1/2 in Pipe Size (1435-015)
- ZORO SELECT PVC Plug, MNPT, 4 in Pipe Size (450040)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1/2 in Pipe Size (410005)
- Zoro Select Fittings