Shop All PVC Pipe Fittings
Zoro Select
PVC Solid Flange, Socket, 1/2 in Pipe Size
Mfr # 851-005
Zoro # G1485486
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 851-005
- Zoro # G1485486
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 3 1/2 in |
Nominal Pipe Size | 1/2 in |
Overall Length | 1 in |
Fitting Pipe Size | 1/2 in |
Bolt Hole Diameter | 9/16 in |
Flange Outside Diameter | 3 1/2 in |
Pipe Size | 1/2 in |
Bolt Circle Diameter | 2 3/8 in |
Description
Flange, Flat, 1/2 in Nominal Pipe Size, Socket, 3 1/2 in Flange Outside Diameter, 3/8 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- HONEYWELL Dp2030B1003 Economy Contactor. (DP2030B100)
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- DIXON Gruvlok Grooved Fitting Gasket, 1-1/2 in Nominal, EPDM, Domestic (G150E)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 3/8 in Pipe Size (439099)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size (829-209FB)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- ZORO SELECT PVC Cap, Socket, 3 in Pipe Size (847-030)
- ZORO SELECT PVC Coupling, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (829-020)
- SHARKBITE-CASH ACME 0.75 x 0.75 in. CTS, PVC Coupling Connector (212946)
- Zoro Select PVC Pipe Fittings