Shop All PVC Pipe Fittings
Zoro Select
PVC Solid Flange, Socket, 1-1/4 in Pipe Size
Mfr # 851-012
Zoro # G2963231
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 851-012
- Zoro # G2963231
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4 in |
Pipe Size (Fittings) | 1-1/4" |
Outside Dia. | 4 41/64 in |
Flange Outside Diameter | 4 5/8 in |
Overall Length | 1 7/16 in |
Pipe Size | 1 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Bolt Circle Diameter | 3 1/2 in |
Bolt Hole Diameter | 1/2 in |
Description
Flange, Flat, 1 1/4 in Nominal Pipe Size, Socket, 4 5/8 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 1/2 in Bolt Hole Diameter, 1 7/16 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Momenti Single Hole Floor Mount Tub Filler Trim With U-Spout (TMMSQ39+BG)
- MOEN Standard Tub/Shower (2919EP)
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8748)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 1/2 in Pipe Size (438209)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 1/4 in Pipe Size (429212)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/4 in Pipe Size (437290)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 3/4 in Pipe Size (829-248)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 1-1/2 in Pipe Size (835-015BR)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- CHARLOTTE PIPE AND FOUNDRY PVC 08402 1600HA 1.25 in. PVC Schedule 80 T x T x T Tee (584476)
- Zoro Select PVC Pipe Fittings