Shop All PVC Pipe Fittings
Zoro Select
PVC Solid Flange, FNPT, 4 in Pipe Size
Mfr # 852-040
Zoro # G2072244
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Flange
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 852-040
- Zoro # G2072244
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Outside Dia. | 9 in |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Flange Outside Diameter | 9 in |
Pipe Size | 4 in |
Overall Length | 2 1/4 in |
Bolt Circle Diameter | 7 1/2 in |
Bolt Hole Diameter | 3/4 in |
Description
Flange, Flat, 4 in Nominal Pipe Size, Female NPT, 9 in Flange Outside Diameter, 1 3/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter, 2 1/4 in Overall Length, Gray
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-KM-150)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Hex Coupling, 1/2" Female x 1/2" Female NPT (FC04-04)
- MOEN Monticello Handle Hub Kit (100556)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 4 ft. Bury X34 Freezeless Yard Hydrant (X34-4)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/2 in x 1 in Pipe Size (1407211)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (839-212)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/2 in Pipe Size (457015)
- ZORO SELECT PVC Plug, Spigot, 1-1/4 in Pipe Size (449012)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 3/4 in Pipe Size (838-131)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1-1/4 in Pipe Size (807-012)
- CANTEX SWITCH COVER 1GANG GRY (EZSL-BLANK)
- Zoro Select PVC Pipe Fittings