Shop All PVC Pipe Fittings
Zoro Select
PVC Socket Cap, Hub, 4 in Pipe Size
Mfr # 1WKK9
Zoro # G2005823
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WKK9
- Zoro # G2005823
- UPC # 012871059803
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size (Fittings) | 4" |
Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Overall Length | 3 1/8 in |
Nominal Pipe Size | 4 in |
Outside Diameter | 4 15/16 in |
Description
Socket Cap, 4 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule 40, 4 15/16 in Outside Diameter, 3 1/8 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 1" x 1/2", Wall Thickness: 0.065" (ZUSA-STF-BW-119)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- BESTCARE Surface, Chrome, White (WH458-CSH)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/2 in x 1 in Pipe Size (1407211)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- ZORO SELECT PVC Cap, FNPT, 2 in Pipe Size (448020)
- ZORO SELECT PVC Male Adapter, MPT x Slip, 3/4 in x 1 in Pipe Size (436102)
- ZORO SELECT PVC Coupling, Insert, 1 1/2 in x 1 in Pipe Size (1429-211)
- Zoro Select PVC Pipe Fittings