Shop All PVC Pipe Fittings
Zoro Select
PVC Socket Cap, Hub, 3 in Pipe Size
Mfr # 1WKK8
Zoro # G2252083
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WKK8
- Zoro # G2252083
- UPC # 012871059797
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Outside Diameter | 3 15/16 in |
Nominal Pipe Size | 3 in |
Pipe Size | 3 in |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 3 in |
Description
Socket Cap, 3 in Nominal Pipe Size, PVC, Schedule 40, Socket, For Pipe Schedule 40, 3 15/16 in Outside Diameter, 2 15/16 in Overall Length, 0 Degrees to 140 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310086004)
- BEHRINGER Tube Clamp Kit, Pipe 3/8 In, Carbon Steel (SH30675-PP)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size (1401210)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT PVC Cap, Socket, 6 in Pipe Size (847-060)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 2 in Pipe Size (409020)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size (407101BC)
- ZORO SELECT PVC Wye, Socket x Socket, 4 in Pipe Size (475040)
- Zoro Select PVC Pipe Fittings