Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Socket, 4 in Pipe Size
Mfr # P400-040
Zoro # G8045537
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P400-040
- Zoro # G8045537
- UPC # 54211171370
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in |
Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in x 4 in |
Fitting Side C Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Sanitary Tee, PVC, Schedule DWV, 4 in, Female, Socket, 4 in, Female, Socket, 4 in, Female, Socket, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ds06-104-Dus-Lf 1 1/2 Inch Ds06 (DS06-104-D)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (313UPE90-34)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- ZORO SELECT 3" MNPT x 10 ft. TBE Black Pipe Sch 40 (590-1200)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1/4 in Pipe Size (830-002)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (417007BC)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 3 in x 3 in x 2 in Pipe Size (1WJX3)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Socket x Socket, 4 in Pipe Size (465040)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 5 in x 4 in Pipe Size (437490)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in x 4 in x 4 in x 2 in Pipe Size (05784)
- APOLLO BY TMG 1-1/2 in. x 1-1/2 in. PVC Slip Joint x Slip Joint Union (PVCU112)
- Zoro Select Fittings