Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Socket, 3 in Pipe Size
Mfr # P400-030
Zoro # G8044645
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket
- Fitting Schedule/Class Schedule DWV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P400-030
- Zoro # G8044645
- UPC # 54211171363
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Pipe Size | 3 in |
Description
Sanitary Tee, PVC, Schedule DWV, 3 in, Female, Socket, 3 in, Female, Socket, 3 in, Female, Socket, Includes Seal No, Not Rated Maximum Operating Pressure, 73 Degrees to 180 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068418)
- ZORO SELECT 1-1/4" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG2)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- NEWPORT BRASS Hot Water Dispenser in Antique Brass (106H/06)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in Pipe Size (835-010SR)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2-1/2 in Pipe Size (854-025)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- ZORO SELECT PVC Reducer, Hub, 4 in x 2 in Pipe Size (1WKJ4)
- ZORO SELECT PVC Reducing 90 Degrees Elbow, Slip x Slip, 1 1/4 in x 1 in Pipe Size (406168)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 3 in Pipe Size (1WKE9)
- THRIFCO PLUMBING 1-1/2 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 80 (8213472)
- Zoro Select PVC Pipe Fittings