Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size
Mfr # 1WJN9
Zoro # G2629042
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in x 2 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJN9
- Zoro # G2629042
- UPC # 012871052408
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 4 in x 2 in x 2 in |
Pipe Size (Fittings) | 4" x 4" x 2" x 2" |
Fitting Side D Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Outside Diameter | 5 in |
Fitting Pipe Size | 4 in x 4 in x 2 in x 2 in |
Fitting Side A Outside Diameter | 5 in |
Pipe Size | 2 in, 4 in |
Overall Length | 3 1/8 in |
Fitting Side D Outside Diameter | 2 11/16 in |
Fitting Side B Outside Diameter | 5 in |
For Pipe Outside Diameter | 2 3/8 in, 4 1/2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Description
Double Sanitary Reducing Tee, PVC, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, 2 in, Female, Socket, 5 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 4 1/2 in, 3 1/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 40 Mesh, Y Strainer, 1/2 - 3/4 In. (LS740)
- KOHLER Statement Ves Handshower, 1.5 GPM Matte Black (20998-BL)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13468-VS)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 4 in Pipe Size (836-040)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size (854-030)
- ZORO SELECT PVC Plug, Spigot, 4 in Pipe Size (P106-040)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- ZORO SELECT PVC Double Sanitary Tee, Hub, 3 in Pipe Size (1WJT2)
- LASCO FITTINGS COPL INSRT PLY 1.5X1.25"" (1429212RMC)
- Zoro Select PVC Pipe Fittings