Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Hub, 3 in Pipe Size
Mfr # 61130
Zoro # G8595745
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61130
- Zoro # G8595745
- UPC # 385616113048
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
Sanitary Tee, PVC, 30, 3 in, Socket, 3 in, Socket
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 8" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2301-8ABCP)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF30601)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TDF-24)
- WATCO Flex924 Chrome Flex Bath Waste, Foot Act Stopper, Innov OF (FLEX924-FA-PVC-CP)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 1/4 in Pipe Size (837-072)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (438248)
- ZORO SELECT PVC Sanitary Tee, Hub, 4 in Pipe Size (1WJP6)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 3 in x 1 1/4 in Pipe Size (437336)
- ABB 12 PVC EXP Coupling (E945D-CAR)
- Zoro Select Fittings