Shop All PVC Pipe Fittings
Zoro Select
PVC Sanitary Tee, Hub, 3 in Pipe Size
Mfr # 1WJP5
Zoro # G0325744
original price:
$10.85
10% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJP5
- Zoro # G0325744
- UPC # 012871057540
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in |
Pipe Size (Fittings) | 3" |
Fitting Side B Outside Diameter | 3 15/16 in |
Overall Length | 4 13/16 in |
Fitting Side C Nominal Pipe Size | 3 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 15/16 in |
Fitting Side C Outside Diameter | 3 15/16 in |
Fitting Pipe Size | 3 in x 3 in x 3 in |
Pipe Size | 3 in |
Description
Sanitary Tee, PVC, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, 3 in, Female, Socket, 3 15/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 4 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.0 gpf, Urinal Automatic Flush Valve, 1 in IPS Inlet (6062601.002)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001BN)
- DIXON SS Ball Valve Full Port, LocKing, 1/2" (SSLBV50)
- STEEL & OBRIEN 1-1/2" Conc. Butt Weld Reducer - 1" Long 304SS Polished (31W-1.5X1-7-304)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 3/4 in Pipe Size (801-248)
- ZORO SELECT PVC Coupling, Insert, 1-1/4 in Pipe Size (1429-012)
- ZORO SELECT PVC Cap, NPT, 1/2 in Pipe Size (848-005)
- ZORO SELECT PVC Van-Stone Flange, FNPT, 2-1/2 in Pipe Size (855-025)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 1.5"" (PVC003190600)
- Zoro Select PVC Pipe Fittings