Shop All PVC Pipe Fittings
Zoro Select
PVC Repair Coupling, Socket x Socket, 1/2 in Pipe Size
Mfr # CUF005
Zoro # G5278174
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Max. Pressure 150 psi at 73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUF005
- Zoro # G5278174
- UPC # 25528781798
- Country of Origin China
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Length | 5.04 in |
Pipe Fitting Length | 5.04" |
Pipe Size (Fittings) | 1/2" |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Overall Length | 5 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Repair Coupling, PVC, For Pipe Schedule 40, 1/2 in, Female, Socket, 1 1/16 in, 1/2 in, Female, Socket, 13/16 in, Includes Seal No, 5 in Overall Length, 600 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, Male, 1 In (3LW92)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 3/8" x 1/4" Pipe Size (706123-0604)
- ZORO SELECT Square Socket Plug, Aluminum, 3/8", MNPT (ZUSA-PF-9568)
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1 in Pipe Size (830-010)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (817-025)
- ZORO SELECT PVC Coupling, Socket x Socket, 4 in Pipe Size (829-040)
- ZORO SELECT Reducing Tee, 10 x 6 x 10 in, Schedule 40 (401626)
- ZORO SELECT PVC Plug, Spigot, 2 in Pipe Size (449020)
- ZORO SELECT PVC Female Trap Adapter with Nut and Washer, Hub x Socket, 1 1/2 in x 1 1/4 in Pipe Size (1WKU3)
- ZORO SELECT PVC Adapter, Insert x SPG/Slip, 1 in Pipe Size (1432010)
- Zoro Select Fittings