Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Wye, Socket x Socket x Socket, 4 in x 4 in x 2 in Pipe Size
Mfr # 870-420FB
Zoro # G5404603
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in x 4 in x 2 in
- Specific Fitting Shape Reducing Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 870-420FB
- Zoro # G5404603
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4 in x 4 in x 2 in |
Pipe Size (Fittings) | 4" x 4" x 2" |
Overall Length | 12 15/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Pipe Size | 2 in, 4 in |
Fitting Pipe Size | 4 in x 4 in x 2 in |
Fitting Side A Outside Diameter | 5 3/16 in |
For Pipe Outside Diameter | 4 in |
Fitting Side C Outside Diameter | 5 3/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 5 3/16 in |
Description
Reducing Wye, PVC, Schedule 80, For Pipe Schedule 80, 4 in, Female, Socket, 5 3/16 in, 4 in, Female, Socket, 5 3/16 in, 2 in, Female, Socket, 5 3/16 in, Includes Seal No, For Pipe Outside Diameter 4 in, 12 15/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" x 6" TM-550P ASTM 1960 (108-042)
- CHARLOTTE PIPE AND FOUNDRY 1 In. x 1 In. x 1 In. Solvent Weldable CPVC Tee (CTS 02400 1000HA)
- DELTA Soap/Lotion, Dispenser-Pump Head (RP21905)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1/2 in Pipe Size (420005)
- ZORO SELECT PVC Short Turn Elbow, 90 Degrees, Socket, 4 in Pipe Size (P331-040)
- ZORO SELECT PVC Cap, FNPT, 1 in Pipe Size (448010)
- ZORO SELECT PVC Riser Extender, MNPT x FNPT, 1/2 in Pipe Size (434005)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size (1436132)
- ZORO SELECT PVC Repair Coupling, Hub, 1-1/2 in Pipe Size (1WKK4)
- SIOUX CHIEF PLUG RECESSED PVC 3.5"" (878-35PK)
- Zoro Select Fittings