Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 1 1/2 in Pipe Size
Mfr # 870-337FB
Zoro # G5327682
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3 in x 3 in x 1 1/2 in
- Specific Fitting Shape Reducing Wye
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 870-337FB
- Zoro # G5327682
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3 in x 3 in x 1 1/2 in |
Pipe Size (Fittings) | 3" x 3" x 1-1/2" |
For Pipe Outside Diameter | 3 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 4 1/8 in |
Fitting Pipe Size | 3 in x 3 in x 1 1/2 in |
Fitting Side B Outside Diameter | 4 1/8 in |
Fitting Side A Outside Diameter | 4 1/8 in |
Overall Length | 10 7/16 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Wye, PVC, Schedule 80, For Pipe Schedule 80, 3 in, Female, Socket, 4 1/8 in, 3 in, Female, Socket, 4 1/8 in, 1 1/2 in, Female, Socket, 4 1/8 in, Includes Seal No, For Pipe Outside Diameter 3 in, 10 7/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS 8 Stem Assembly (PK8008)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE447)
- JOHNSON CONTROLS Elec Act, 27 In.-lb., Floating, 24VAC (VA9203-AGA-2Z)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (870-338FB)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 1/2 in x 1 in Pipe Size (1407211)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3/4 in Pipe Size (806-007)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 3 in x 1 1/2 in Pipe Size (364-337)
- ZORO SELECT PVC 45 Degree Street Elbow, Hub x Spigot, 1-1/2 in Pipe Size (1WKC9)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/4 in Pipe Size (402012)
- CHARLOTTE PIPE AND FOUNDRY 3 In. Schedule 30 DWV Hub PVC Wye (PVC 01600 0600HA)
- Zoro Select Fittings