Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size
Mfr # 801-585
Zoro # G5384985
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8 in x 8 in x 6 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801-585
- Zoro # G5384985
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8 in x 8 in x 6 in |
Pipe Size (Fittings) | 8" x 8" x 6" |
Fitting Pipe Size | 8 in x 6 in x 8 in |
Fitting Side B Nominal Pipe Size | 6 in |
Pipe Size | 8 in |
Fitting Side A Nominal Pipe Size | 8 in |
Fitting Side C Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 9 11/16 in |
For Pipe Outside Diameter | 8 in |
Overall Length | 15 3/16 in |
Fitting Side C Outside Diameter | 9 11/16 in |
Fitting Side B Outside Diameter | 7 9/16 in |
Description
Reducing Tee, PVC, Schedule 80, For Pipe Schedule 80, 8 in, Female, Socket, 9 11/16 in, 6 in, Female, Socket, 7 9/16 in, 8 in, Female, Socket, 9 11/16 in, Includes Seal No, For Pipe Outside Diameter 8 in, 15 3/16 in Overall Length, 250 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200OS00)
- ANCHOR FLUID POWER 1-1/4" CODE 61 SHIPPING PLATE KIT PLATED (SP-20U)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10701A)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 1' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-1)
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 2 in x 2 in x 1 1/2 in Pipe Size (1WJX9)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1/2 in Pipe Size (401005BC)
- ZORO SELECT PVC Reducer Bushing, Spigot, 8 in x 6 in Pipe Size (837-585)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3 in x 3 in x 2 in Pipe Size (801-338)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ABB Carlon 1-1/4 In. PVC Service Entrance Cap (E998GCAR)
- Zoro Select PVC Pipe Fittings