Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Insert, 3/4 in x 3/4 in x 1/2 in Pipe Size
Mfr # 1401101
Zoro # G5316525
original price:
$1.75
9% off
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1401101
- Zoro # G5316525
- UPC # 25528723026
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 3/4 in x 1/2 in |
Pipe Fitting Length | 4.16" |
Pipe Size (Fittings) | 3/4" x 3/4" x 1/2" |
Fitting Length | 4.16 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side C Outside Diameter | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Overall Length | 4 1/8 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 3/4 in x 3/4 in x 1/2 in |
Barb Size | 3/4" x 1/2" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Reducing Tee, PVC, For Pipe Schedule 40, 3/4 in, Male, Insert, 13/16 in, 3/4 In. x 1/2 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, 1/2 in, Male, Insert, 1/2 in, Includes Seal No, 4 1/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2 Std Galv Stl CW Butt Nipple (0335301800)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501002)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (402291)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- ZORO SELECT PVC Reducer, MNPT x Socket, 3/4 in x 1/2 in Pipe Size (436101)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3 in x 2 in Pipe Size (439338)
- ZORO SELECT PVC Double Wye, Hub, 6 in Pipe Size (05842)
- SPEARS MANUFACTURING Spears Manufacturing S1520-15 1.5 In. PVC Utility Swing Check Valve (S152015)
- Zoro Select PVC Pipe Fittings