Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Insert, 1 in x 3/4 in x 3/4 in Pipe Size
Mfr # 1401-125
Zoro # G5316166
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 270 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401-125
- Zoro # G5316166
- UPC # 25528709983
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in x 3/4 in |
Fitting Length | 3.78 in |
Pipe Fitting Length | 3.78" |
Pipe Size (Fittings) | 1" x 3/4" x 3/4" |
Fitting Side C Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Side C Outside Diameter | 13/16 in |
Pipe Size | 3/4 in |
Overall Length | 3 3/4 in |
Barb Size | 1" x 3/4" x 3/4" |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
Reducing Tee, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. x 3/4 In. x 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, 1 in, Male, Insert, 13/16 in, Includes Seal No, 3 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Eclectic 18" Towel Bar (26498-2MB)
- JONES STEPHENS Flush Fit Cl Flg, 6 Barrel, Plastic, PVC, 3" (C50308)
- MOEN Spout Kit (100665)
- ZORO SELECT Single-Lever Handle, For Symmons Faucets (46-0214)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1 1/4 in Pipe Size (401212)
- ZORO SELECT PVC Union, Socket x Socket, 4 in Pipe Size (897-040)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/4 in Pipe Size (417012)
- ZORO SELECT PVC Elbow, 45 Degrees, Hub, 1-1/2 in Pipe Size (1WKC1)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket, 3 in Pipe Size (P321-030)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 3/4 in Pipe Size (817-007)
- Zoro Select Fittings