Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Insert, 1 in x 1 in x 1/2 in Pipe Size
Mfr # 1401130
Zoro # G5316482
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 in x 1/2 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401130
- Zoro # G5316482
- UPC # 25528709853
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1" x 1/2" |
Pipe Fitting Length | 3.79" |
Fitting Length | 3.79 in |
Fitting Side B Nominal Pipe Size | 1 in |
Barb Size | 1" x 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in x 1/2 in |
Overall Length | 3 3/4 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Description
Reducing Tee, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 In. x 1/2 In. Barb Size, 1 in, Male, Insert, 1/2 in, Male, Insert, Includes Seal No, 3 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF 223)
- ZORO SELECT 2" x 3/4" x 2" FNPT Galvanized Reducing Tee (0811051408)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 25 Micron, 4-3/4" O.D., 9 3/4 in H (5602719)
- ALLPOINTS Faucet Mounting Kit (262361)
- ZORO SELECT PVC Flange, Socket, 6 in Pipe Size (851-060)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 2 in Pipe Size (407020)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (835-015SR)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1-1/2 in Pipe Size (411015)
- ZORO SELECT PVC Plug, MNPT, 2-1/2 in Pipe Size (450025)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- LASCO FITTINGS Plug, 1 1/2 in, Schedule 40, MNPT, White (450015BC)
- Zoro Select PVC Pipe Fittings