Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 3/4 in Pipe Size
Mfr # 1401167
Zoro # G5315186
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in x 3/4 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401167
- Zoro # G5315186
- UPC # 25528709877
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in x 3/4 in |
Fitting Length | 4.37 in |
Pipe Fitting Length | 4.37" |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in x 1 1/4 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Overall Length | 4 5/16 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Barb Size | 1-1/4" x 3/4" |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Pipe Size | 3/4 in |
Description
Reducing Tee, PVC, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. x 3/4 In. Barb Size, 3/4 in, Male, Insert, 1 3/8 in, 1 1/4 in, Male, Insert, 13/16 in, Includes Seal No, 4 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, 316SS (CN14PS6)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 80 (40502)
- ZORO SELECT Angle Sillcock, Loose Key, 3/4 FPT (108-034HC)
- ZORO SELECT Repair Clamp, Two Bolt, 4 In, 304 SS (24T962)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1 in Pipe Size (420010)
- ZORO SELECT PVC Hex Head Plug, MNPT, 3 in Pipe Size (850-030)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005SR)
- ZORO SELECT PVC Coupling, Insert, 2 in x 1 1/2 in Pipe Size (1429-251)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 4 in Pipe Size (819-040)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC2""MPT1.5FPT (PVC 02112 4000)
- Zoro Select PVC Pipe Fittings