Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size
Mfr # 1401-168
Zoro # G5316263
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 1/4 in x 1 in
- Specific Fitting Shape Reducing Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Max. Pressure 220 psi@73 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1401-168
- Zoro # G5316263
- UPC # 25528723040
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 1/4 in x 1 in |
Fitting Length | 4.36 in |
Pipe Size (Fittings) | 1-1/4" x 1-1/4" x 1" |
Pipe Fitting Length | 4.36" |
Barb Size | 1-1/4" x 1" |
Overall Length | 4 5/16 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in x 1 in x 1 1/4 in |
Fitting Side C Outside Diameter | 1 1/16 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Pipe Size | 1 in |
Description
Reducing Tee, PVC, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. x 1 In. Barb Size, 1 in, Male, Insert, 1 3/8 in, 1 1/4 in, Male, Insert, 1 1/16 in, Includes Seal No, 4 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/2", BSPT (ZUSA-PF-8172)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (435060)
- KNAUF INSULATION 1/2" X 1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 255/A (5004173)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 3 in Pipe Size (835-030)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1-1/2 in Pipe Size (412015)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 1 1/2 in Pipe Size (1WJV8)
- ZORO SELECT PVC Male Adapter Tee, Insert x Insert x MNPT, 1/2 in Pipe Size (1403005)
- ZORO SELECT PVC Elbow, Hub, 3 in Pipe Size (60630)
- ZORO SELECT PVC Wye and 45 Degree Elbow, Hub, 4 in Pipe Size (1WJX7)
- JONES STEPHENS 2 in. PVC Cast Iron No Hub Adapter (PNH120)
- Zoro Select PVC Pipe Fittings