Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Male Adapter, MNPT x Insert, 2 in x 1 1/2 in Pipe Size
Mfr # 1436251
Zoro # G5316981
original price:
$5.69
9% off
new price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x Insert
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436251
- Zoro # G5316981
- UPC # 25528709013
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Fitting Length | 3.25" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Length | 3.25 in |
Fitting Thread Size B | 11 1/2 |
Barb Size | 1-1/2" |
Fitting Side B Outside Diameter | 2 1/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Hex Size | 2 3/8 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Overall Length | 3 1/4 in |
Description
Reducing Adapter, PVC, For Pipe Schedule 40, 2 in, Male, NPT, 1 5/8 in, 1-1/2 In. Barb Size, 1 1/2 in, Male, Insert, 2 1/8 in, 11 1/2, Includes Seal No, 3 1/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower (T2283EP)
- TOTO AP ELONGATED WALLHUNG BOWL T40 COTTON (CT426CFGT40#01)
- CHICAGO FAUCET Inside Sill Fitting With Body Drain Plug (998-RCF)
- APOLLO PEX 1/2 in. PEX Barb x 1/2 in. Female Pipe Thread Brass Swivel Ball Valve (APXFF1212S)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- ZORO SELECT PVC Female Adapter, Insert x FNPT, 1 in Pipe Size (1435-010)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (401025)
- ZORO SELECT PVC Cap, NPT, 3/8 in Pipe Size (848-003)
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 3 in Pipe Size (1WJN7)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 8 in x 4 in Pipe Size (437582)
- NATIONAL DIVERSIFIED SALES GRATE ATRIUM 4 in. BLACK (78)
- Zoro Select Fittings