Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size
Mfr # 1436213
Zoro # G5315274
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in x 1 1/2 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436213
- Zoro # G5315274
- UPC # 25528708894
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2 in x 1 1/2 in |
Pipe Fitting Length | 3.14" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Length | 3.14 in |
Overall Length | 3 1/8 in |
Hex Size | 2 in |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 1/16 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Thread Size B | 11 1/2 |
Barb Size | 2" |
Description
Reducing Adapter, PVC, For Pipe Schedule 40, 2 in, Male, Insert, 2 1/16 in, 2 In. Barb Size, 1 1/2 in, Male, NPT, 1 11/16 in, 11 1/2, Includes Seal No, 3 1/8 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Backflow Preventer Repair Kit (4A00510)
- MOEN Lever Handle Retainer Clip, Kitchen, PK6 (1883)
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- DEARBORN BRASS Stainless Steel Basket Only F/15 Stn (4201-15-3)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert, 1/2 in Pipe Size (1406-005)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1 in Pipe Size (8059-010SR)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 3/8 in Pipe Size (805-003)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size (801-010)
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/2 in Pipe Size (835-015SR)
- THRIFCO PLUMBING 3/4 Inch Male Thread x Slip PVC Adapter SCH 40 (8113172)
- Zoro Select PVC Pipe Fittings