Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size
Mfr # 1436211
Zoro # G5366173
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1 1/2 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436211
- Zoro # G5366173
- UPC # 25528708979
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1 1/2 in |
Pipe Size (Fittings) | 1" x 1-1/2" |
Pipe Fitting Length | 2.72" |
Fitting Length | 2.72 in |
Barb Size | 1" |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Thread Size B | 11 1/2 |
Overall Length | 2 11/16 in |
Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1 in x 1 1/2 in |
Description
Reducing Adapter, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1 1/2 in, Male, NPT, 1 11/16 in, 11 1/2, Includes Seal No, 2 11/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8220G409)
- ELKAY Bar Sink, Drop-In Mount, 4 Hole, Brushed Satin Finish (CR25224)
- DELTA 3 L, Grab bar, Stainless (41918-SS)
- ZORO SELECT 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P789)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- ZORO SELECT PVC Reducing Tee, Insert, 1 in x 1 in x 3/4 in Pipe Size (1401-131)
- ZORO SELECT PVC Elbow, 90 Degrees, Vent, Hub, 3 in Pipe Size (1WKT6)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1-1/2 in Pipe Size (407015)
- ZORO SELECT PVC 90 Degree Low Heel Inlet Elbow, Hub, 4 in x 4 in x 2 in Pipe Size (06043)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 4 in Pipe Size (801-040)
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size (850-020)
- Zoro Select Fittings