Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size
Mfr # 1436132
Zoro # G5316936
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436132
- Zoro # G5316936
- UPC # 25528708856
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/4 in x 1 in |
Pipe Fitting Length | 2.60" |
Pipe Size (Fittings) | 1-1/4" x 1" |
Fitting Length | 2.6 in |
Overall Length | 2 9/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Barb Size | 1-1/4" |
Fitting Pipe Size | 1 1/4 in x 1 in |
Fitting Side B Outside Diameter | 1 5/16 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 in |
Fitting Thread Size B | 11 1/2 |
Fitting Side A Outside Diameter | 1 3/8 in |
Description
Reducing Adapter, PVC, For Pipe Schedule 40, 1 1/4 in, Male, Insert, 1 3/8 in, 1-1/4 In. Barb Size, 1 in, Male, NPT, 1 5/16 in, 11 1/2, Includes Seal No, 2 9/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- RON-VIK Line Strainer, 1/2", FNPT (5732190)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 2 in Pipe Size (819-020)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 1 in x 1 in x 3/4 in Pipe Size (801-131)
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size (1WKV5)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 3/4 in Pipe Size (839-131)
- KING PVC Slip Union, Slip x Slip (U-0500-S)
- Zoro Select Fittings