Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Male Adapter, Insert x MNPT, 1 1/2 in x 1 1/4 in Pipe Size
Mfr # 1436169
Zoro # G5316927
original price:
$4.89
10% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 1/4 in
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x MNPT
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1436169
- Zoro # G5316927
- UPC # 25528708870
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 1/2 in x 1 1/4 in |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Pipe Fitting Length | 3.06" |
Fitting Length | 3.06 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Overall Length | 3 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Side B Outside Diameter | 1 11/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Thread Size B | 11 1/2 |
Barb Size | 1-1/2" |
Description
Reducing Adapter, PVC, For Pipe Schedule 40, 1 1/2 in, Male, Insert, 1 5/8 in, 1-1/2 In. Barb Size, 1 1/4 in, Male, NPT, 1 11/16 in, 11 1/2, Includes Seal No, 3 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 1/2" Size (GA-50PS)
- CHICAGO VALVES AND CONTROLS Actuated 4", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612040DA80)
- SPEAKMAN Replacement Ball Valve (SE-911-SS)
- SMITH-COOPER SW 90 Elbow, Forged, 3000, 2" (4308003116)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/4 in Pipe Size (835-012SR)
- ZORO SELECT PVC 90 Degrees Long Sweep Street Elbow, Spigot x Hub, 1-1/2 in Pipe Size (06060)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1/2 in x 3/4 in Pipe Size (835-074SR)
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/4 in Pipe Size (819-012)
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (429010BC)
- B&K 2 In. Threaded Schedule 80 PVC Union (164-108)
- Zoro Select Fittings