Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x Socket, 1 in x 3/4 in Pipe Size
Mfr # 406131
Zoro # G5277036
original price:
$1.29
10% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406131
- Zoro # G5277036
- UPC # 25528718039
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Fitting Length | 2.31" |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Length | 2.31 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Pipe Size | 1 in |
Overall Length | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 3/4 in, Female, Socket, Includes Seal No, 2 5/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUFF-NORTON Rotary Union, 7.13" dia., NPT, Cast Iron (440493C)
- WATCO Flex924 Nickel Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-BN)
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01-KM-125)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 in Pipe Size (1401249)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 in Pipe Size (407249)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 3 in Pipe Size (420030)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1 in Pipe Size (835-010)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1/2 in Pipe Size (835-005)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 8 in x 8 in x 6 in Pipe Size (801-585)
- THRIFCO PLUMBING 1-1/4 Inch Threaded x Threaded PVC Coupling SCH 80 (8213770)
- Zoro Select Fittings