Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size
Mfr # 406130
Zoro # G5277027
product price: $0.91
/ea
$0.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 406130
- Zoro # G5277027
- UPC # 25528718022
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Pipe Size (Fittings) | 1" x 1/2" |
Fitting Length | 2.2 in |
Pipe Fitting Length | 2.20" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Overall Length | 2 3/16 in |
Pipe Size | 1 in, 1/2 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 1 in, Female, Socket, 1/2 in, Female, Socket, Includes Seal No, 2 3/16 in Overall Length, 450 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- REDHAT 220/50, 240/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002LF 240/60, 220/60)
- ADVANCE TABCO 24 in W x 23 in L x 43 in H, Floor Mount, 304 Stainless steel (FC-1-1818-X)
- ZORO SELECT 3/4" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (464-030BSNP)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1/2 in Pipe Size (805-005)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 2 in Pipe Size (437292)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2-1/2 in Pipe Size (417025)
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 3/4 in Pipe Size (H435007SRLS)
- ZORO SELECT PVC 90 Degree Elbow, 2 in x 2 in Fitting Pipe Size, Female Socket x Female Socket, Schedule 80 (806-020)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 3/4 in Pipe Size (837-167)
- GENOVA PRODUCTS 1 in. X 1 in. X .75 in. PVC Sch. 40 Reducing Female Tees (31487)
- Zoro Select Fittings