Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, Socket x FNPT, 3/4 in x 1/2 in Pipe Size
Mfr # 407101BC
Zoro # G5277063
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in x 1/2 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 407101BC
- Zoro # G5277063
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4 in x 1/2 in |
Pipe Fitting Length | 1.91" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Fitting Length | 1.91 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Thread Size B | 14 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Pipe Size | 1/2 in |
Overall Length | 1 7/8 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Description
90 Degrees Reducing Elbow, PVC, Schedule 40, For Pipe Schedule 40, 3/4 in, Female, Socket, 1 1/4 in, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 1 7/8 in Overall Length, 480 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (657R)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket (9854-015)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 24in.L (20PL-CA11-0240-11D-38D)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- ZORO SELECT PVC Bullhead Tee, Insert, 1 in x 1 in x 1 1/4 in Pipe Size (1401132)
- ZORO SELECT PVC Bull Nose Tee, Socket, 6 in Pipe Size (P441-060)
- ZORO SELECT PVC Union, Socket x Socket, 3/4 in Pipe Size (897-375-007)
- ZORO SELECT PVC Tee, Insert, 1-1/4 in Pipe Size (1401-012)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1/2 in Pipe Size (8059-005SR)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size (401060)
- CHARLOTTE PIPE AND FOUNDRY CAP 3/4"" SCHE 80 PVC (PVC081171200)
- Zoro Select Fittings