Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 3/4 in Pipe Size
Mfr # 1407131
Zoro # G5316832
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407131
- Zoro # G5316832
- UPC # 25528723255
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Pipe Size (Fittings) | 1" x 3/4" |
Fitting Length | 2.86 in |
Pipe Fitting Length | 2.86" |
Overall Length | 2 13/16 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Thread Size B | 14 |
Barb Size | 1" |
Fitting Side B Outside Diameter | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Description
90 Degrees Reducing Elbow, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 3/4 in, Female, NPT, 1 1/4 in, 14, Includes Seal No, 2 13/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 10PK, Max. Pressure: 200 psi (68C-8-6)
- LEGEND VALVE 3/4" NO LEAD SWT x MNPT UNIONS (302-307LNL)
- LARSEN SUPPLY CO Amer #5 Low Tilt Valve (04-2221)
- PROSOURCE Coupling Black Merchant 2In (BSC 50)
- ZORO SELECT PVC Flange, Socket, 1-1/2 in Pipe Size (851-015)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 2 in x 1 1/2 in Pipe Size (1436213)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/4 in Pipe Size (402250)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 3/4 in x 1/2 in Pipe Size (829-101)
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (897-375-020)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 3/8 in Pipe Size (401003)
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size (457010)
- Zoro Select Fittings