Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size
Mfr # 1407130
Zoro # G5316604
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 1/2 in
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert x FNPT
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1407130
- Zoro # G5316604
- UPC # 25528723248
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 1/2 in |
Fitting Length | 2.79 in |
Pipe Size (Fittings) | 1" x 1/2" |
Pipe Fitting Length | 2.79" |
Fitting Thread Size B | 14 |
Overall Length | 2 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/2 in |
Fitting Side B Outside Diameter | 1 1/16 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Barb Size | 1" |
Description
90 Degrees Reducing Elbow, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. Barb Size, 1/2 in, Female, NPT, 1 1/16 in, 14, Includes Seal No, 2 3/4 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" GALVANIZED NIPPLE (356-171E)
- KOHLER Rotary Mechanism Assembly (1161770)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 4 in Pipe Size (1WKG8)
- ZORO SELECT PVC Adapter, Insert x MNPT, 3/4 in Pipe Size (1436-007)
- ZORO SELECT PVC Adapter, Hub, 4 in Pipe Size (41740)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size (429003)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 4 in Pipe Size (805-040)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1/2 in Pipe Size (839-247)
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in x 3 in x 1 1/2 in x 1 1/2 in Pipe Size (1WJT6)
- B & K HVY DTY GRATE RND 8"" GRN (20)
- Zoro Select PVC Pipe Fittings