Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Elbow, 90 Degrees, Insert, 1 in x 3/4 in Pipe Size
Mfr # 1406131
Zoro # G5316656
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in x 3/4 in
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Insert
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1406131
- Zoro # G5316656
- UPC # 25528709426
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 in x 3/4 in |
Fitting Length | 2.35 in |
Pipe Fitting Length | 2.35" |
Pipe Size (Fittings) | 1" x 3/4" |
Overall Length | 2 5/16 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side B Outside Diameter | 13/16 in |
Pipe Size | 3/4 in |
Barb Size | 1" x 3/4" |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
90 Degrees Reducing Elbow, PVC, For Pipe Schedule 40, 1 in, Male, Insert, 1 1/16 in, 1 In. x 3/4 In. Barb Size, 3/4 in, Male, Insert, 13/16 in, Includes Seal No, 2 5/16 in Overall Length, 200 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 2" Jaw (49-16-2655)
- PARKER 1/2" x 3/8" A-LOK Brass Reducing Union (8RU6-B)
- APOLLO VALVES 1-1/2" Sweat Bronze Ball Valve Inline (70LF24701)
- RIDGID Quick Acting Tubing Cuttr, Aluminm, Brass (152)
- ZORO SELECT PVC Union, Socket x Socket, 1-1/4 in Pipe Size (457012)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 3/4 in Pipe Size (839-248)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size (838-338)
- ZORO SELECT 90 Elbow, 10 in, Female NPT, Schedule 40 (406100)
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 3 in Pipe Size (1CNX6)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 3/4 in Pipe Size (439131)
- GENOVA Wye 4In Pvc S D (V-904)
- Zoro Select PVC Pipe Fittings