Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size
Mfr # 829-532
Zoro # G5326255
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 4 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 829-532
- Zoro # G5326255
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 4 in |
Pipe Size (Fittings) | 6" x 4" |
Fitting Side B Outside Diameter | 5 1/2 in |
Fitting Side A Outside Diameter | 7 7/8 in |
Pipe Size | 4 in, 6 in |
For Pipe Outside Diameter | 6 in |
Fitting Pipe Size | 6 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 10 1/8 in |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Reducing Coupling, PVC, Schedule 80, For Pipe Schedule 80, 6 in, Female, Socket, 7 7/8 in, 4 in, Female, Socket, 5 1/2 in, Includes Seal No, For Pipe Outside Diameter 6 in, 10 1/8 in Overall Length, 280 psi @ 73 Degrees F Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG3C-S-2p-16152)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel Plug - MNPT - Class 150 - 300 PSI - Import (K417-24)
- MOEN Lift Rod Kit (182843)
- ZORO SELECT PVC Double Wye, Hub, 2 in Pipe Size (1WJW3)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 6 in Pipe Size (417060)
- ZORO SELECT PVC Plug, MNPT, 2 in Pipe Size (450020)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 in Pipe Size (437289)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2-1/2 in Pipe Size (160-509)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size (406040)
- THRIFCO PLUMBING 2-1/2 Inch Threaded PVC Plug SCH 40 (8114326)
- Zoro Select Fittings