Shop All PVC Pipe Fittings
Zoro Select
PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size
Mfr # 429532
Zoro # G5277754
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 6 in x 4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 429532
- Zoro # G5277754
- UPC # 25528712792
- Country of Origin United States
- Category PVC Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 6 in x 4 in |
Fitting Length | 6.64 in |
Pipe Size (Fittings) | 6" x 4" |
Pipe Fitting Length | 6.64" |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 4 in |
Fitting Side A Outside Diameter | 7 1/4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Overall Length | 6 9/16 in |
Pipe Size | 4 in, 6 in |
Description
Reducing Coupling, PVC, Schedule 40, For Pipe Schedule 40, 6 in, Female, Socket, 7 1/4 in, 4 in, Female, Socket, 5 in, Includes Seal No, 6 9/16 in Overall Length, 180 psi Maximum Operating Pressure, 32 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC1125)
- B & K SILLCOCK 1/2X10""FROSTFRE (104-827HC)
- PARKER 3/4" A-LOK 316 SS Back Ferrule (12BF12-316)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1/2 in x 3/8 in Pipe Size (437073)
- ZORO SELECT PVC Cap, FNPT, 3 in Pipe Size (848-030)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 3/4 in Pipe Size (412007)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (449010)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 1/2 in x 1 in Pipe Size (406211)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/4 in Pipe Size (835-007SR)
- THRIFCO PLUMBING 1/2 Inch Slip x Slip x Threaded PVC Tee SCH 40 (8114742)
- Zoro Select PVC Pipe Fittings